7 pieces in stock at Vaughan, ON as of 9:07 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:07 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Orange |
| Firmness | Hard |
| Application | Waxing |
| Diameter (in) | 5.1 in |
| Diameter (mm) | 130 mm |
| EAN | 4050641660541 |
| The soft premium foam allows a thin and even distribution of the sealant on the surface |
| Polish like a Pro – but without the costly polishing machine |